Shop All Vehicle Window Parts
Motormite
Window Handle Washer, 76981
Mfr # 76981
Zoro # G4011702
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Thickness 1/16 in
- Outside Diameter 5/8 in, 2 in, 2 in
- Escutcheon Type Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 76981
- Zoro # G4011702
- UPC # 30037495769816
- Country of Origin Unknown
- Category Vehicle Window Parts
Dimensions
Outside Diameter | 5/8 in, 2 in, 2 in |
Hole Diameter | 11/16 in, 3/4 in, 5/8 in |
Details
Material | Plastic |
Color | White |
Thickness | 1/16 in |
Escutcheon Type | Handle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bausch & Lomb 31-31-42 replacement light bulb lamp (31-31-42 BAUSCH & LOMB)
- PARKER Air Brake Hose Coil, 12 ft. (751641)
- SCANDVIK 10175 SS Angled Washdown (Includes Interchangeable Fresh & Raw Pendant (10175P)
- MAIN FILTER REXROTH 80130H20XLS000M Replacement/Interchange Spin-On Filter (MF0058043)
- MOTORMITE Window Handle Window Crank Ha, 76947 (76947)
- MOTORMITE DOOR WINDOW SWEEP (25863)
- MOTORMITE Heavy Duty Window Crank Handle, 76997 (76997)
- MOTORMITE Oil Change Sticker-Window, 65287 (65287)
- MOTORMITE Window Crank Handle Left/Right, 83341 (83341)
- MOTORMITE Window Regulator Guide Clip, 45367 (45367)
- WEATHER GUARD Ford Van Window Screen, Rear Door (88022)
- Motormite Automotive Interior Accessories