Shop All Brake Rotors
Motormite
Wheel Hub Mounting Bolt, 97250
Mfr # 97250
Zoro # G5359948
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Material Carbon Steel
- Length 4 in
- Thread Size M12
- Head Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 97250
- Zoro # G5359948
- UPC # 885484281899
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Length | 4 in |
Thread Size | M12 |
Head Size | 14 mm |
Details
Material | Carbon Steel |
Head Type | Hex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBI Timing Gear, 25342 (25342)
- C.E. SMITH Swivel Bracket, Heavy Duty, UPC Label (10206GA)
- AUTOTEX Wiper Motor, J3 Series, 12V, 38nm Torque (D103)
- HOLLEY SAFETY SWITCH (12-810)
- MOTORMITE DISC BRAKE ROTOR RETAINING SCREWS (13824)
- TOP QUALITY Front Rear Disc Brake Rotors Drums Kit For Chevrolet K1500 GMC Tahoe Yukon Blazer (K8-102036)
- TRANSIT AUTO Rear Brake Rotor Semi-Metallic Pad Kit For Toyota Corolla Prius Matrix Prime Pontiac Vibe (K8F-101548)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor - Slotted, Non-directional, Silver, Geospec Coated, Front (614-47049)
- MOPAR Brake Rotor, 52010080Ai (52010080AI)
- BOSCH Quietcast Disc Disc Brake Roto, 16011618 (16011618)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- Motormite Automotive Brakes