Shop All Wheel Bearings
Motormite
WHEEL HUB DUST CAPS-FORD
Mfr # 13973
Zoro # G202079221
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 2 in
- Inside Dia. 1-7/8 in
- Material Steel
- Height 1-1/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13973
- Zoro # G202079221
- UPC # 37495139731
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 2 in |
Inside Dia. | 1-7/8 in |
Height | 1-1/8 in |
Details
Material | Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING DRUM BRAKE SPRING TOOL (CTA1459)
- EMAX Filter Kit for 288CFM Airbase Dryer (FKIT014)
- WESTIN E-Series Bull Bar (31-5965)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-1/16 in. (PA2340)
- MOTORMITE Dust Cap 2.15 In Dia. Wheel Bearing D, 13991 (13991)
- SKF Small Bore Seals (30X62X7)
- SKF Adapter Bearing, Ra115-Rrb2 (RA115-RRB2)
- SKF Shaft Seal, 1-15/16 x 2-1/2 x 3/8", CRWA1, NBR (19220)
- TIMKEN Tapered Roller Bearing Assembly, 32008X (32008X)
- NATIONAL Steering Gear Worm Shaft Bearing, 201-CC (201-CC)
- SKF Small Bore Seals (60X85X10)
- Motormite Wheel Bearings