Shop All Wheel Bearings
Motormite
WHEEL HUB DUST CAPS-2 IN DIAMETER
Mfr # 13990
Zoro # G602079371
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Exterior Dia. 2 in
- Inside Dia. 1-7/8 in
- Color Silver
- Height 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13990
- Zoro # G602079371
- UPC # 30000000000000
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 2 in |
Inside Dia. | 1-7/8 in |
Height | 11/16 in |
Details
Material | Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- FRANCIS Antenna, Pre-tuned, 54inH, Black, Fiberglass (300-CB25B)
- FIAMM Horn Replacement Kit, Air, 3" L (21323)
- BALDWIN FILTERS Fuel Filter, 8-21/32x4-13/32x8-21/32 In (BF9867-O)
- MOTORMITE Dust Cap 2.15 In Dia. Wheel Bearing D, 13991 (13991)
- MOTORMITE WHEEL HUB DUST CAPS-FORD (13973)
- STEMCO Window Kit, Hubcap, Wheel, 3-1/2 Dia (359-5995)
- TIMKEN Tapered Roller Bearing Cone, 359A (359A)
- TIMKEN Differential Pinion Seal - Rear, 8610 (8610)
- TIMKEN Tapered Roller Bearing Cone, 566 (566)
- TIMKEN Differential Race - Front, LM102911 (LM102911)
- Motormite Wheel Bearings