Shop All Wheel Bearings
Motormite
Wheel Hub Dust Caps, 13975
Mfr # 13975
Zoro # G3951426
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 1-1/4 in
- Material Steel
- Exterior Dia. 1-3/4 in
- Inside Dia. 1-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13975
- Zoro # G3951426
- UPC # 30037495139756
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Height | 1-1/4 in |
Exterior Dia. | 1-3/4 in |
Inside Dia. | 1-11/16 in |
Details
Color | Silver |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Compressor Switch 7" x5" x0.5" (A-CSW1)
- ROBINAIR UV Dye Injection Kit, A/C (16355)
- MOBIL 1 gal Gear Oil Can (122035)
- BUYERS PRODUCTS Pintle Hook, Steel, 7.7 in (10036)
- MOTORMITE Dust Cap 2.15 In Dia. Wheel Bearing D, 13991 (13991)
- MOTORMITE WHEEL HUB DUST CAPS-FORD (13973)
- TIMKEN 4-Bolt Flange Mounted Ball Bearing Housed Ball Bea, Scj11/2 (SCJ11/2)
- SKF Adapter Bearing, Gya100-Rrb (GYA100-RRB)
- SKF Shaft Seal, 1-21/64 x 2-7/32 x 5/16", CRW1, NBR (13418)
- TIMKEN Wheel Seal, 472164 (472164)
- STEMCO Hubcap, Wheel, Front, W/ Gasket, 6 Hole, Oil Bath, 6-3/4 Bc (340-4195)
- Motormite Wheel Bearings