Shop All Wheel Bearings
Motormite
Wheel Hub Dust Caps, 13920
Mfr # 13920
Zoro # G3945799
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1 in
- Color Silver
- Exterior Dia. 4-1/2 in
- Inside Dia. 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13920
- Zoro # G3945799
- UPC # 885484852846
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Height | 1 in |
Exterior Dia. | 4-1/2 in |
Inside Dia. | 4-1/8 in |
Details
Material | Steel |
Color | Silver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER SYN 24"" P BRM (7924A)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK8 (RH01SS-8)
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- GROTE Oval Side Turn/Marker Lamp (52533)
- MOTORMITE Dust Cap 2.15 In Dia. Wheel Bearing D, 13991 (13991)
- MOTORMITE WHEEL HUB DUST CAPS-FORD (13973)
- SKF Shaft Seal, 2 x 2-3/4 x 5/16", CRWA1, Nitrile (19832)
- TIMKEN Tapered Roller Bearing Cone, L507949 (L507949)
- SKF Wheel Seal - Rear, 28746 (28746)
- TIMKEN Wheel Bearing - Rear Outer, 3780 (3780)
- SKF Wheel Seal - Front, 16069 (16069)
- Motormite Wheel Bearings