Shop All Automotive Wheels & Hubs
Motormite
WHEEL HUB DUST CAP
Mfr # 13914
Zoro # G302035103
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Inside Diameter 2-9/16 in
- Height 1-1/16 in
- Outside Dia. 2-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13914
- Zoro # G302035103
- UPC # 885000000000
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inside Diameter | 2-9/16 in |
Height | 1-1/16 in |
Outside Dia. | 2-7/8 in |
Details
Color | Silver |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Jump Starter, 1750 A Input, 2 ft L Cable (GBX55)
- MTD Wheel Asm-Drive 8 (934-04714)
- TIMKEN Differential Pinion Race - Rear Inner, 72487 (72487)
- DEWALT Quick Connect 3/8"Impact Chuck (DWTDW0521)
- MOTORMITE WHEEL HUB DUST CAPS (13974)
- MOTORMITE WHEEL CAP SCREWS-1/4-20 X 3/4 IN (13840)
- DORMAN 909-013 Brushed Aluminum Look Wheel Center Cap (909-013)
- ICON VEHICLE DYNAMICS 17 X 8.5 COMPRESSION 6 X 135 5INBP 6MM OFFSET- SAT BLACK (2017856350SB)
- RTX Alloy Wheel, Illusion 18x8 5x114.3 ET45 CB73.1 White And Black (081108)
- AME Wheel Guard, 10 Hole, 285.75mm B.C. (61020)
- KEN-TOOL EURO PASTE - 8 LB BUCKET (KT35848)
- Motormite Automotive Tire & Wheel