Shop All Automotive Water Pumps
Motormite
WATER PUMP STUD KIT-M6 X 1.0
Mfr # 23743
Zoro # G702110882
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 mm
- Material Steel
- Thread Size M6-1.0
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 23743
- Zoro # G702110882
- UPC # 30000000000000
- Country of Origin Unknown
- Category Automotive Water Pumps
Dimensions
Overall Length | 24 mm |
Thread Size | M6-1.0 |
Details
Material | Steel |
Type | Double Ended |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Connector, Female (1/2-20 Inverted), Male (1/4-18 NPT), 1/card (BLF-69C)
- ATTWOOD MARINE Attwood All-Round Deck Mount Light (5940-7)
- SHAKESPEARE 410-R Mounting Kit (410-R)
- TIMKEN Auto Trans Transfer Shaft Race - Right, LM501310 (LM501310)
- MOTORMITE WATER PUMP STUD KIT-5/16-18 X 7/16 AND 5 (23733)
- MOTORMITE WATER PUMP STUD KIT-M8 X 1.25 (23737)
- GATES Engine Water Pump, 44057HD (44057HD)
- GATES Water Pump(Standard), 43099 (43099)
- DUROMAX 2 in 158GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP652WP)
- DUROMAX 212 CC 7 HP 2 in. 70 GPM Gas Powered High Pressure Water Pump (XP702HP)
- GATES Timing Component Kit W/Water Pump, Tckwp286 (TCKWP286)
- Motormite Automotive Water Pumps