Shop All Engine Gaskets, Seals & O-Rings
Motormite
Water Pump Inlet Tube (No Gasket Needed), 56398
Mfr # 56398
Zoro # G9574088
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8-1/2 in
- Attachment Method Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 56398
- Zoro # G9574088
- UPC # 30037495563988
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Length | 8-1/2 in |
Details
Material | Steel |
Attachment Method | Bolt-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (87154)
- CAMCO RhinoEXTREME 15 and #39 Sewer Hose Kit w/Swivel Fitting 4 In 1 Elbow Caps (39859)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- ZEROSTART Engine Heater - 500W 120V, 38Mm, Brass Adapter Mercedes Belgiumnz (3100105)
- MOTORMITE O-Ring-Rubber- I.D. 1/8-3/4 In O.D. 1/4- Multi Purpose O, 80000 (80000)
- MOTORMITE HEADLAMP ADJUSTING SCREW- SEALED BEAM AD (42185)
- MOTORMITE SILICONE CABLE SEAL GM WEATHER PACK SERI (85305)
- MOTORMITE CARBURETOR INLET GASKET ASSORTMENT (55143)
- SKF Shaft Seal, 3-3/4 x 4-3/4 x 3/8", CRW1, Nitrile (37388)
- TIMKEN TIMKEN SEAL (7750)
- SKF Shaft Seal, 1-3/4 x 2-9/16 x 5/16", CRW1, NBR (17404)
- Motormite Automotive Engine Gaskets & Seals