Shop All Fuel & Gas Caps
Motormite
Washer Fluid Reservoir Cap
Mfr # 47319
Zoro # G500630742
original price:
$31.13
69% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Height 5/16 in
- Attachment Type Snap-Fit
- Diameter 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47319
- Zoro # G500630742
- UPC # 10037495577691
- Country of Origin Unknown
- Category Fuel & Gas Caps
Dimensions
Height | 5/16 in |
Diameter | 2-3/8 in |
Details
Color | Blue |
Material | Plastic |
Attachment Type | Snap-Fit |
Description
Washer Fluid Reservoir Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE MFG CO Bracket, Gray Plastic, Permit Holder (43901)
- LIQUI MOLY Hydraulic Lifter Additive, 0.3 Liter, 20004 (20004)
- ASTATIC 636L Noise-Canceling 4-Pin CB Microphone, Carbon Fiber Finish (302636LCF)
- HERCULES Cryo-Tek 35267 55 Gallon Original Antifreeze (83535267)
- MOTORMITE UNIVERSAL OIL FILLER CAP (82578)
- MOTORMITE 3/8 In Rubber Black Vacuum Cap, 47395 (47395)
- MOTORMITE 22-14 Gauge Wire Cap Terminal Red Quick Splice Te, 85692 (85692)
- MOTORMITE 7/32 In Rubber Black Vacuum Cap, 47392 (47392)
- MOTORMITE UNIVERSAL FUEL CAP TETHER (55300)
- MOTORMITE Rubber Black Vacuum Cap Assortment, 47396 (47396)
- MEYLE EXPANSION TANK CAP (6148009001)
- Motormite Automotive Exterior Accessories