Shop All Automotive Audio & Video Accessories
Motormite
UTILITY KNOB-UNIVERSAL
Mfr # 76949
Zoro # G302424006
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Surface Finish Chrome
- Type Push-Pull
- Hole Diameter 3/16 in
- Attachment Method Push-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 76949
- Zoro # G302424006
- UPC # 37495769495
- Country of Origin Unknown
- Category Automotive Audio & Video Accessories
Dimensions
Hole Diameter | 3/16 in |
Details
Material | Plastic |
Surface Finish | Chrome |
Type | Push-Pull |
Attachment Method | Push-In |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Fuel Tank Lock Ring Kit (62970)
- ZEREX Antifreeze Coolant, 32 oz., RTU (ZXEDX3)
- STECK MANUFACTURING Handybar Multi-Purpose Tool, 20012 (STC20012)
- LEGACY HOSE GREEN BULK FLEXILLA 3/8"x250' (LMHFZ38250YW)
- INSTALLBAY BY METRA 16-Gauge Red Primary Wire, 500' Spool (PWRD16500)
- STINGER ELECTRONICS 20'RCA 2CH 1000 SERIES (SI1220)
- METRA 2008-2010 Bmw 1 Series/2006-2010 Bmw 3 Series 2 Din Installation (959306B)
- INSTALLBAY BY METRA .040 Rosen Core Solder 1 Lb. Spool, 60/40 (SDR1)
- METRA Toyota Tundra 2007-Up Hi-Gloss 2-Din Turbo Kit (998220HG)
- METRA ELECTRONICS MAZDA WIRING HARNESS 2000-UP (70-7903)
- INSTALLBAY BY METRA 16-14 Gauge Large Neck Nylon Crimp Caps - 1000 Pack (CCL16141)
- Motormite Automotive Audio & Video