Shop All Windshield Washer Pumps & Parts
Motormite
Universal Washer Nozzle Kit, 47237
Mfr # 47237
Zoro # G8917372
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9/16 in
- Width 0.9 in
- Material Plastic
- Length 1-5/16 in
- Number Of Nozzles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47237
- Zoro # G8917372
- UPC # 10037495547083
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Height | 9/16 in |
Width | 0.9 in |
Length | 1-5/16 in |
Inlet Size | 1/4 in |
Details
Material | Plastic |
Number Of Nozzles | 2 |
Attachment Method | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 07-16 JEEP WRANGLER 4 DOOR REAR SEAT SPACER (RSSP-WRG07JM)
- SEACHOICE Pontoon Gate Latch, Fits 1" - 1 1/4" (square frames) (35541)
- SUR&R Adapter, 3/8"-24 x M10x1.0 Thread Sz, PK4 (BR500)
- CTR Suspension Stabilizer Bar Link, CL0508R (CL0508R)
- MOTORMITE Windshield Washer Nozzle, 47267 (47267)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- MOTORMITE Windshield Washer Nozzle, 58115 (58115)
- MOTORMITE Windshield Washer Nozzle, 47258 (47258)
- MOTORMITE Windshield Washer Nozzle, 47276 (47276)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- Motormite Automotive Exterior Accessories