Shop All Automotive Wires & Cables
Motormite
UNIVERSAL SPEEDOMETER CABLE KIT-113 IN
Mfr # 10104
Zoro # G002424061
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 113 in
- Includes Crimping Tool; Hardware; Tip
- Features Cut To Fit
- Attachment Method Press-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 10104
- Zoro # G002424061
- UPC # 37495101042
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 113 in |
Details
Includes | Crimping Tool; Hardware; Tip |
Features | Cut To Fit |
Attachment Method | Press-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE HIGH BEAM HEADLAMP (94411-5)
- ILC Replacement for Ktm 450 Exc Offroad Motorcycle Year 2010 Six Days 449CC Regulator - Rectifier (WX-VAEH-4)
- TH MARINE Boot-Cable 4-1/2, #CB-4-DP (CB-4-DP)
- SEA-DOG Rail Mount Bracket f/Flagpole - Round - 7/8"-1" (327194-1)
- MOTORMITE 16-14 Gauge Female Ford Block Technician Technician Term, 85367 (85367)
- MOTORMITE 2-Wire Low Profile Back-Up And Cornering Socket Assembly, 85866 (85866)
- MOTORMITE 22-18 Gauge Butt Audio Terminal Red Butt Connector, 84510 (84510)
- MOTORMITE CONTROL CABLES WITH 1-3/4 IN CHROME KNOB (55203)
- MOTORMITE Electrical Sockets-2-Wire Halogen Low Be Headlight Socke, 85813 (85813)
- MOTORMITE 3-Terminal Replacement Lamp Socket Socket Assembly, 84768 (84768)
- ANCOR Green 6 AWG Battery Cable - 100' (112310)
- Motormite Automotive Wires & Cables