Motormite

U-JOINT REPAIR KIT


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Thread Dia. 5/16 in
  • Strap Length 3-3/16 in
  • Number Of Bolts 2
  • Number Of Straps 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Dia. 5/16 in
Strap Length 3-3/16 in
Strap Width 1-1/32 in

Details

Material Steel
Number Of Bolts 2
Number Of Straps 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.