Shop All Universal Joints
Motormite
U-JOINT BOLT KIT
Mfr # 81008
Zoro # G302035905
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.688 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 81008
- Zoro # G302035905
- UPC # 30000000000000
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Overall Length | 0.688 in |
Details
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, SS095, Stnls Stl, 1" (SS0951)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9109PP (9109PP)
- TITAN PRO Round Motor Dual Run Capacitr, 440-370VAC (TRCFD603)
- MOTORMITE U-Joint Repair Kit, 81019 (81019)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- ADFORS JOINT TAPE1-7/8X300' WH (FDW8654-U)
- DANA U-JOINT KIT (PREMIUM SPL 1310 SERIES WHEEL JOINT) - LUBE FOR LIFE (5-260X)
- DANA SPICER CHASSIS Universal Joint, 5-170X (5-170X)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- Motormite Universal Joints