Shop All Universal Joints
Motormite
U-Joint Bolt Kit, 81004
Mfr # 81004
Zoro # G1987331
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.688 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 81004
- Zoro # G1987331
- UPC # 30037495810044
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Overall Length | 0.688 in |
Details
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 208-230V AC Voltage, 213T Frame (213TBFW7001)
- LOC-LINE Flex Hose Double Socket, PK4 (61514)
- CAMPBELL HAUSFELD IND Coupler And Plug, 1/4" (MP515500AV)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- MOTORMITE Throttle Ball Joints-1/4-28 Carburetor Thro, 41031 (41031)
- MOTORMITE U-Joint Repair Kit, 81019 (81019)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25117 (CTXMS25117)
- SUNEX Drive, Impact Universal Joint, 1/2" (2300)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- DANA SPICER CHASSIS Universal Joint, 5-105X (5-105X)
- ALL BALLS All Balls Ball Joint 42-1052 (42-1052)
- Motormite Universal Joints