Shop All Engine Components
Motormite
U-Bolt 5/8 X 8-1/4 X 3-1/8 Round Threaded U-Bolt, 35661
Mfr # 35661
Zoro # G2843754
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Width 3-1/8 in
- Finish Yellow Zinc Plated
- Material Steel
- Type U-Bolt
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 35661
- Zoro # G2843754
- UPC # 30037495356610
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 3-1/8 in |
Thread Size | 5/8"-18 |
Inside Length | 8-1/4 in |
Details
Finish | Yellow Zinc Plated |
Material | Steel |
Type | U-Bolt |
Number Of Nuts | 2 |
Head Type | Hex |
Number Of U-Bolts | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Turn Lamp, LED, 7 In, Yellow (55993)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD10)
- PARKER Union, 1/2 In (62NTA-8)
- SPRINGFIELD MARINE Springfield Marine 2100032 KingPin Adapter for Taper-Lock Base - 1 Pack (2100032)
- MOTORMITE Copper Drain Plug Gasket Fits 11/16So 3/ Eng Oil Drain P, 65278 (65278)
- MOTORMITE Air Cleaner Bolts Honda, 41085 (41085)
- MOTORMITE CRANKCASE VENT TO AIR CLEANER (46007)
- MOTORMITE Universal Engine Oil Dipstick, 65289 (65289)
- MOTORMITE THROTTLE BALL JOINTS-5/16-24 (41033)
- MOTORMITE METAL STRAPPING KIT-UNIVERSAL 96 IN WITH (55102)
- FORD Aluminum Valve Cover (F28-M6582Z351)
- Motormite Engine Components