Shop All Suspension Hardware & Components
Motormite
U-BOLT 5/8 X 13-1/2 X 2-5/8 SQUARE
Mfr # 35659
Zoro # G402423992
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Length 13-1/2 in
- Width 2-5/8 in
- Material Steel
- Thread Size 5/8"-18
- Finish Yellow Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 35659
- Zoro # G402423992
- UPC # 30000000000000
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 13-1/2 in |
Width | 2-5/8 in |
Thread Size | 5/8"-18 |
Details
Material | Steel |
Finish | Yellow Zinc Plated |
Shape | Square |
Head Type | Hex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Brake Press, Dual Piston (770)
- ASTRO PNEUMATIC Filter Regulator/ Lubricator w/Gauge (2616)
- GATES Premium OE Micro-V Belt - Fan and Air Conditioning, K060400 (K060400)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8888)
- MOTORMITE Tailgate/Liftgate Striker Bushing Assort, 38424 (38424)
- MOTORMITE Control Arm Bolt Kit, 14890 (14890)
- MOTORMITE CONTROL ARM BOLT REPLACEMENT (14974)
- MOTORMITE Automatic Shifter Bushing-O.D. 0.525 In Automatic Trans, 74040 (74040)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- MOOG Suspension Control Arm Bushing - Rear At Knuckle (Upper), K200662 (K200662)
- MEVOTECH Suspension Ball Joint Kit, GK6129T (GK6129T)
- Motormite Shocks & Struts and Components