Shop All Tailgate Nets
Motormite
Truck Tailgate Latch, 38691
Mfr # 38691
Zoro # G4104201
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Material Low Carbon Steel
- Attachment Method Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38691
- Zoro # G4104201
- UPC # 10037495693520
- Country of Origin Unknown
- Category Tailgate Nets
Dimensions
Length | 3 in |
Details
Material | Low Carbon Steel |
Attachment Method | Bolt-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Drive Shaft Center Support Bearing, HB88508-A (HB88508-A)
- NOCO Accessory Kit, For Boost 12V (GBC010)
- TECNIQ 8" Ev White Light Chrome Trim 2 Stage (TQ E08-WC10-1)
- REESE Trailer Hitch Ball, Capacity 17000 Lb (7028600)
- MOTORMITE TAILGATE CABLE-15-3/4 IN (38505)
- MOTORMITE Tailgate Hinge Left, 38654 (38654)
- MOTORMITE Tailgate Latch Striker Plates, 38432 (38432)
- MOTORMITE Tailgate Hinge Right, 38653 (38653)
- MOTORMITE TAILGATE LATCH ASSEMBLY (38674)
- MOTORMITE TAILGATE STRIKER BOLT (38427)
- LASTPLAY 14-15 Chevrolet Silverado - 2 Piece - Tail Gate Handle - Chrome (LA3557715)
- Motormite Tailgate Nets