Shop All Automotive Warning & Marker Lights
Motormite
Truck Cab Clearance Light-Amber Lens, 69996
Mfr # 69996
Zoro # G3552592
original price:
$26.65
8% off
new price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12V
- Lamp Type Incandescent
- Includes Hardware; Wiring Harness
- Height 1-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 69996
- Zoro # G3552592
- UPC # 885484640535
- Country of Origin Unknown
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1-9/16 in |
Length | 5-5/8 in |
Width | 3-5/16 in |
Details
Color | Amber |
Voltage | 12V |
Lamp Type | Incandescent |
Includes | Hardware; Wiring Harness |
Housing Material | Plastic |
Lens Color | Amber |
Lens Material | Plastic |
Wattage | 4 W |
Attachment Method | Screw-On |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-1/4 x 3 x 3/8", CRWA1, Nitrile (22354)
- TRU-FLATE Hp Snap-In V, 0.305-32, 1-1/4 In, PK10 (30-600-10)
- GROTE Hold Down Set Offset, 5-1/2 to 9 In (84-9288)
- MEGUIARS WAX Water Magnet, Use To Remove Moisture And All Types Of Surface Residues, 22" x 30" (X2000)
- MOTORMITE Truck Cab Clearance Light, 69994 (69994)
- GROTE Lamp, Optic Lens, LED, 2.5 In., Red (G1032)
- BUYERS PRODUCTS Green 6 Inch Oval Recessed LED Strobe Light with Quad Flash (SL66GO)
- PETERSON MANUFACTURING LED Round 2 Diameter Red Lens Grommet Mount With 14618 Grommet And 16249 Plug (V164KR)
- ECCO Directional LED, Ultra Narrow, Amber (ED5051A)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-1/4 L (M20332R)
- MAXXIMA Combination Flashing Warning Light (M85427R-YCL)
- Motormite Automotive Lighting