Shop All Automotive Warning & Marker Lights
Motormite
Truck Cab Clearance Light, 69994
Mfr # 69994
Zoro # G6849347
original price:
$16.89
4% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Height 2-3/16 in
- Length 4 in
- Width 3 in
- Number Of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 69994
- Zoro # G6849347
- UPC # 889245699947
- Country of Origin Unknown
- Category Automotive Warning & Marker Lights
Dimensions
Height | 2-3/16 in |
Length | 4 in |
Width | 3 in |
Details
Voltage | 12V |
Number Of Terminals | 2 |
Terminal Type | Pin |
Attachment Method | Screw-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Platinum 4 WTW Step Pad & Clips (24-50020)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-74-3)
- FOUR SEASONS Clutch Bearing, 25204 (25204)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- MOTORMITE Truck Cab Clearance Light-Amber Lens, 69996 (69996)
- ECCO Strobe Beacon, Amber, 5" H (6550A)
- MAXXIMA Clearance Marker Light, Red, 51/64" D, 30mA (M20344CH-RCL)
- GROTE LIGHTING CLR/MKR LAMP-RED-REFLEX LENS-SEALED (46072)
- GROTE Marker Lamp, Thin-Line, Single Bulb, Red (45252)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3E-120A)
- GROTE Lamp, Led Clearance/Marker, Hi-Count 2-1/2 13-Diode Beehive, Yellow (G1083)
- Motormite Automotive Lighting