Shop All Other Small Engine Parts
Motormite
Trim Screw-Chrome Sems Head-8-18 X 1 In, 45581
Mfr # 45581
Zoro # G2147324
product price: $6.09
/ea
Sold in multiples of 3 for $18.27
$18.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance FQA Compliant
- Length 1 in
- Material Steel
- Finish Chrome Plated
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45581
- Zoro # G2147324
- UPC # 37495455817
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Length | 1 in |
Details
Agency Compliance | FQA Compliant |
Material | Steel |
Finish | Chrome Plated |
SAE or Metric | SAE |
Style | Trim |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECOMEC Deluxe Bar Mounted Saw Chain Sharpener (1147981)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Red (224578ARP)
- MILWAUKEE TOOL Pruning Shears Kit (2534-21)
- BVA Dust Cap For Ch38M Ch38F Couplers, CDC38 (CDC38)
- MOTORMITE Clip Nut-U Threaded -M8-1.25 X 13/16 In Clip/Spring Nut, 45415 (45415)
- MOTORMITE Self Tapping Screw-1/4-14 X 3/4 In, 45554 (45554)
- MOTORMITE Clip Nut-Wide Panel-M6-1.0 Clip/Spring Nut, 45426 (45426)
- MOTORMITE Nut Flange M10-1.50 Motormite, 45874 (45874)
- MOTORMITE TAILGATE HINGE KIT-LEFT AND RIGHT (38640)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 3/4,45584 (45584)
- BRIGGS & STRATTON Dipstick Tube Assembly (597130)
- Motormite Other Small Engine Parts