Shop All Other Small Engine Parts
Motormite
Trim Screw-Black Sems Head-8-18 X 5/8 In, 45586
Mfr # 45586
Zoro # G2138242
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance FQA Compliant
- Material Steel
- Color Black
- Length 5/8 in
- Style Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45586
- Zoro # G2138242
- UPC # 37495455862
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Length | 5/8 in |
Details
Agency Compliance | FQA Compliant |
Material | Steel |
Color | Black |
Style | Trim |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Latch Assembly, For Use with 5NLG8 (840139-S)
- FLOWZONE Handle Locking Nuts (FZRAHM)
- SCOTTS 7.2-Volt Lithium-Ion Cordless Rechargeable Power Pruner with Extension Pole (PR17216PS)
- NUVUE WINTER SHRUB COVER 22"" (20250)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 3/4,45584 (45584)
- MOTORMITE Self Tapping Screw-1/4-14 X 3/4 In, 45554 (45554)
- MOTORMITE Clip Nut-Wide Panel-M6-1.0 Clip/Spring Nut, 45426 (45426)
- MOTORMITE Clip Nut-U Threaded -M8-1.25 X 13/16 In Clip/Spring Nut, 45415 (45415)
- MOTORMITE Nut Flange M10-1.50 Motormite, 45874 (45874)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 1 In, 45585 (45585)
- BRIGGS & STRATTON Speed Control Clamp (690594)
- Motormite Other Small Engine Parts