Shop All Other Small Engine Parts
Motormite
Trim Screw-Black Sems Head-10-16 X 3/4 I, 45588
Mfr # 45588
Zoro # G2152708
original price:
$3.29
10% off
new price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance FQA Compliant
- Color Black
- Length 3/4 in
- Material Steel
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45588
- Zoro # G2152708
- UPC # 30037495455887
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Length | 3/4 in |
Details
Agency Compliance | FQA Compliant |
Color | Black |
Material | Steel |
SAE or Metric | SAE |
Style | Trim |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAGE-ALL SQUIRREL Kage-All, Squirrel Live Animal Trap (151-0-006)
- ILC Replacement For Chatillon Spk-Dfx2-158 Battery (SPK-DFX2-158)
- FIMCO Fimco Manifold (5143405)
- BIRD-X Remote Speaker (BXP-ES)
- MOTORMITE TAILGATE HINGE KIT-LEFT AND RIGHT (38640)
- MOTORMITE Trim Screw-Black Sems Head-8-18 X 1 In, 45587 (45587)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 1 In, 45585 (45585)
- MOTORMITE Nut Flange M10-1.50 Motormite, 45874 (45874)
- MOTORMITE Trim Screw-Black Sems Head-8-18 X 5/8 In, 45586 (45586)
- MOTORMITE Self Tapping Screw-1/4-14 X 3/4 In, 45554 (45554)
- MTD Screw-Hex Wash Hd (710-0227)
- Motormite Other Small Engine Parts