Shop All Aftermarket Steering
Motormite
Tie Rod Dust Boot-5/8 In Shaft Steering Tie Ro, 13563
Mfr # 13563
Zoro # G8871461
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 9/16 in
- Color Black
- Outside Diameter 1-1/2 in
- Material Rubber
- Shaft Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13563
- Zoro # G8871461
- UPC # 30037495135635
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Inside Diameter | 9/16 in |
Outside Diameter | 1-1/2 in |
Shaft Diameter | 5/8 in |
Bore Size | 7/8 in |
Details
Color | Black |
Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE OIL FILTER (90915-YZZN1)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- DONALDSON Lube Filter, Spin-On Full Flow, P550318 (P550318)
- SKF Shaft Seal, 1-1/4 x 1-31/32 x 1/4", HM21, NBR (12407)
- MOTORMITE POWER STEERING CAP (82577)
- MOTORMITE Gm Power Steering Cap, 82605 (82605)
- MOTORMITE LOWER CONTROL ARM U-BOLT KIT (13503)
- LUCAS OIL 10088 32 oz Stop-Leak Hub Oil Steering Axle & Trailer Hubs (LUC10088-12)
- EDELMANN Pressure Line Assembly - Pump To Hydroboost, 92084 (92084)
- BORGESON Power Steering Kit for 1967-1982 Ford (999032)
- MEVOTECH Steering Tie Rod End, MES3497 (MES3497)
- Motormite Aftermarket Steering