Shop All Motorsport Engine and Intake
Motormite
Thread Cutting Nuts-1/4 In X 7/16 In, 45572
Mfr # 45572
Zoro # G1970032
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Material Steel
- Thread Dia. 1/4 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45572
- Zoro # G1970032
- UPC # 37495455725
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Dimensions
Thread Dia. | 1/4 in |
Details
Finish | Chrome Plated |
Material | Steel |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe Connector, 41957 (41957)
- PIG Drum Funnel, Black, 11" H, 8-1/4" dia, Steel (DRM1032-BK)
- JJ KELLER Vehicle Inspection Report, PK10 (2240)
- VELVAC 2020, R, H/R, H/M, Duty, 102Ltd, Bk (714526)
- MOTORMITE Thread Cutting Nuts-1/8 In X 5/16 In, 45570 (45570)
- VERTEX Replica Forged Piston Kit for Kawasaki KX 450 F (15) 24018B (24018B)
- RACOR Snapp, Disposable Plastic Flt., R23107-30 (R23107-30)
- ZEROSTART Silicone Pad, Fuel Filter - 100W, 24V, 4.2A - 4in. 10 Cm X 12in. 30.5 Cm (3400040)
- FLEETGUARD Pac, Ff, FF5135 (FF5135)
- ZEROSTART Engine Heater - 1000W 120V, 1-1/2in. Plug, Brass Adapter Ford, International (3100043)
- GMB 84-91 Chev 5.7L Water Pump, 130-1220P (130-1220P)
- Motormite Motorsport Engine and Intake