Shop All Motorsport Engine and Intake
Motormite
Thread Cutting Nut Assortment-Universal, 45384
Mfr # 45384
Zoro # G1977224
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Natural
- Material Steel
- Thread Dia. 1/8 in, 3/16 in, 1/4 in, 5/32 in, 5/16 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45384
- Zoro # G1977224
- UPC # 30037495453845
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Dimensions
Thread Dia. | 1/8 in, 3/16 in, 1/4 in, 5/32 in, 5/16 in |
Details
Finish | Natural |
Material | Steel |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Valve Bore Adapter, PK5, Color: Brass (AD-1-5)
- T-H MARINE T-H Marine FCH-1-DP Fuel Container Hold-Down Kit (FCH-1-DP)
- DISCO Worm Gear Hose Clamps #12 Stndrd 1/2-1-1/4" C/R (10894PK)
- A & I PRODUCTS Hook, Weld On Chain, 3/8 6" x6" x2" (A-WH38)
- MOTORMITE Thread Cutting Nuts-1/8 In X 5/16 In, 45570 (45570)
- DONALDSON Fuel Filter, Spin-On, P551712 (P551712)
- FIX-IT FUEL VP Racing Fuels 6 in. L Plastic Hose Bender (3058)
- MANN FILTER 10-15 M-Benz E250 Glk250 & Sprinter Fuel Filter, Wk820/18 (WK820/18)
- AEROQUIP AEROQUIP FCM5009 Straight Male An To Pipe Connector 0.5 In. (A83-FCM5009)
- BOSCH Fuel Filter, 71055 (71055)
- ZEROSTART Engine Heater - 1500W 120V, Plate Cummins (8602301)
- Motormite Motorsport Engine and Intake