Shop All Tailgate Nets
Motormite
TAILGATE STRIKER BOLT
Mfr # 38427
Zoro # G902467984
original price:
$16.55
39% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45 mm
- Height 1-13/16 in
- Features Corrosion Resistant
- Material Steel
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38427
- Zoro # G902467984
- UPC # 37495384278
- Country of Origin Unknown
- Category Tailgate Nets
Dimensions
Length | 45 mm |
Height | 1-13/16 in |
Width | 1/2 in |
Thread Size | M10-1.5 |
Details
Features | Corrosion Resistant |
Material | Steel |
Includes | Hardware |
Color | Black, Gray |
Attachment Method | Screw-On |
Head Type | Star |
Item | Tailgate Striker Bolt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Union Body For 3/8" Hose (500033)
- DAYCO Serpentine Belt, Industry Number 10PK1485 (5100585)
- A & I PRODUCTS Male Tip 5" x3" x2" (A-6602-16-16-P)
- PANTHER 4 Stroke Outboard Motor Bracket Max 15 HP; 10" Lift; Aluminum (550407AL)
- MOTORMITE Truck Tailgate Latch, 38691 (38691)
- MOTORMITE TAILGATE HINGE INSERT KIT-LEFT AND RIGHT (38641)
- MOTORMITE Tailgate Latch Bracket With Lock Assembl (88081)
- MOTORMITE Tailgate Hinge Left, 38654 (38654)
- MOTORMITE Tailgate Latch Striker Plates, 38432 (38432)
- MOTORMITE TAILGATE LATCH ASSEMBLY (38674)
- BARBERELLA Pop & Lock POPPL5500 Black Tail Gate Lock of Full Handle Replacement with or without Backup Camera for 2005-2015 Tacoma (POPPL5500)
- Motormite Truck Bed & Tailgate Accessories