Shop All Tailgate Nets
Motormite
Tailgate Hinges-Left And Right, 38648
Mfr # 38648
Zoro # G4106922
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/8 in
- Includes Hinges
- Length 4 in
- Material Metal
- Attachment Method Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38648
- Zoro # G4106922
- UPC # 30037495386488
- Country of Origin Unknown
- Category Tailgate Nets
Dimensions
Width | 1-3/8 in |
Length | 4 in |
Details
Includes | Hinges |
Material | Metal |
Attachment Method | Bolt-On |
Number Of Hinges | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5082)
- QUICKJACK Urethane Rubber Block, PinchWeld Design, Hard Rubber, PK 4 (QJ Pinch-Weld Block / Set of Four)
- AGS Steel Tube Nut, Long, 1/4 (7/16-24 Inverted), 10/bag (BLF-16)
- AUVECO FORD TRIM PANEL RETAINER, 50PK (17124)
- MOTORMITE Truck Tailgate Latch, 38691 (38691)
- MOTORMITE TAILGATE CABLE-15-3/4 IN (38505)
- MOTORMITE Tailgate Hinge Left, 38654 (38654)
- MOTORMITE TAILGATE LATCH ASSEMBLY (38674)
- MOTORMITE Tailgate Hinge Right, 38653 (38653)
- MOTORMITE TAILGATE STRIKER BOLT (38427)
- DEE ZEE 17-17 F250/F350 SUPER DUTY TAILGATE ASSIST (DZ43205)
- Motormite Truck Bed & Tailgate Accessories