Shop All Other Small Engine Parts
Motormite
TAILGATE HINGE KIT-LEFT AND RIGHT
Mfr # 38646
Zoro # G002468096
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hinges
- Overall Width (In.) 1-5/8 in
- Material Metal
- Length 3-1/8 in
- Attachment Method Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38646
- Zoro # G002468096
- UPC # 37495386463
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Width (In.) | 1-5/8 in |
Length | 3-1/8 in |
Details
Includes | Hinges |
Material | Metal |
Attachment Method | Bolt-On |
Number Of Hinges | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIENS Non-Abrasive Skid Shoes (72603100)
- X-JET M5 Replacement Variable Nozzle (XM5RVN)
- SHAX BY ERGODYNE Blue Lightweight Work Umbrella Stand Kit (6199)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 72" x 32" (03-278-7232)
- MOTORMITE Nut Flange M10-1.50 Motormite, 45874 (45874)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 3/4,45584 (45584)
- MOTORMITE TAILGATE HINGE KIT-LEFT AND RIGHT (38640)
- MOTORMITE Clip Nut-U Threaded -M8-1.25 X 13/16 In Clip/Spring Nut, 45415 (45415)
- MOTORMITE Self Tapping Screw-1/4-14 X 3/4 In, 45554 (45554)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 1 In, 45585 (45585)
- OREGON Fuel Line (07-260)
- Motormite Other Small Engine Parts