Shop All Other Small Engine Parts
Motormite
TAILGATE HINGE KIT-LEFT AND RIGHT
Mfr # 38640
Zoro # G602467918
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hinges
- Overall Width (In.) 1-1/2 in
- Material Metal
- Length 3-5/8 in
- Attachment Method Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38640
- Zoro # G602467918
- UPC # 37495386401
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Width (In.) | 1-1/2 in |
Length | 3-5/8 in |
Details
Includes | Hinges |
Material | Metal |
Attachment Method | Bolt-On |
Number Of Hinges | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA JOES GRILL COVER OK JOE HL (8259969P04)
- A.R. NORTH AMERICA Kit Valve RCAM (AR42494)
- STENS Lance/Wand-Dual 40" Extension 1/4"M In 1X1/4"F & 1X1/8"F-Out 758-823 (758-823)
- LANDSCAPERS SELECT Nozzle Hose 9 Ptrn Alum (GT35291)
- MOTORMITE Self Tapping Screw-1/4-14 X 3/4 In, 45554 (45554)
- MOTORMITE Clip Nut-U Threaded -M8-1.25 X 13/16 In Clip/Spring Nut, 45415 (45415)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 3/4,45584 (45584)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 1 In, 45585 (45585)
- MOTORMITE Nut Flange M10-1.50 Motormite, 45874 (45874)
- MOTORMITE Clip Nut-Wide Panel-M6-1.0 Clip/Spring Nut, 45426 (45426)
- MTD Spur Gear 44T (717-1582B)
- Motormite Other Small Engine Parts