Shop All Tailgate Nets
Motormite
TAILGATE HINGE INSERT KIT-LEFT AND RIGHT
Mfr # 38641
Zoro # G502468046
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hinges
- Color Black
- Material Plastic
- Height 3/4 in, 7/8 in, 1-1/8 in
- Bushing Outside Diameter 1-5/16 in, 1-3/8 in, 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38641
- Zoro # G502468046
- UPC # 37495386418
- Country of Origin Unknown
- Category Tailgate Nets
Dimensions
Height | 3/4 in, 7/8 in, 1-1/8 in |
Bushing Outside Diameter | 1-5/16 in, 1-3/8 in, 1-3/4 in |
Bushing Inside Diameter | 1 in, 1-3/16 in, 1-3/8 in |
Details
Includes | Hinges |
Color | Black |
Material | Plastic |
Attachment Method | Push-In |
Number Of Hinges | 4 |
Number Of Bushings | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 61" Aluminum Fullsize Truck Chest (PAH1420000)
- BALDWIN FILTERS Air Filter, Radial, 7-7/64 in.W (PA5752)
- DORMAN Heater Hose Connector 5/8 In. Hose X 3/8-18 Npt X 1-1/2 In. Long Nipple (56152)
- TUFF SUPPORT Hood Strut, 613067 (613067)
- MOTORMITE Tailgate Latch Bracket With Lock Assembl (88081)
- MOTORMITE Tailgate Latch Striker Plates, 38432 (38432)
- MOTORMITE TAILGATE STRIKER BOLT (38427)
- MOTORMITE TAILGATE CABLE-15-3/4 IN (38505)
- MOTORMITE TAILGATE LATCH ASSEMBLY (38674)
- MOTORMITE Tailgate Hinge Left, 38654 (38654)
- FAIRCHILD INDUSTRIES G3099 - 1996-2004 Chevrolet Blazer Liftgate Seal (G3099)
- Motormite Tailgate Nets