Shop All Tailgate Nets
Motormite
Tailgate Handle Textured Black, 80592
Mfr # 80592
Zoro # G4104238
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material Plastic
- Finish Textured
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 80592
- Zoro # G4104238
- UPC # 30037495805927
- Country of Origin Unknown
- Category Tailgate Nets
Dimensions
Width | 6 in |
Height | 4 in |
Details
Material | Plastic |
Finish | Textured |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 16241-64010 ALTERNATOR (16241-64010 ALTERNATOR)
- WAI GLOBAL WIPER MOTOR, WPM1062 (WPM1062)
- BALDWIN FILTERS Fuel Filter, 2-7/16" L, 3" O.D. (BF1380-O)
- ILB GOLD Replacement For Dresser, 1219523H91 Starter (1219523H91 STARTER)
- MOTORMITE Tailgate Latch Bracket With Lock Assembl (88081)
- MOTORMITE TAILGATE LATCH ASSEMBLY (38674)
- MOTORMITE TAILGATE STRIKER BOLT (38427)
- MOTORMITE Tailgate Hinge Left, 38654 (38654)
- MOTORMITE Truck Tailgate Latch, 38691 (38691)
- MOTORMITE TAILGATE HINGE INSERT KIT-LEFT AND RIGHT (38641)
- TRAXION ENGINEERED PRODUCTS Tailgate Ladder (5-100)
- Motormite Truck Bed & Tailgate Accessories