Shop All Tailgate Nets
Motormite
TAILGATE CABLE-11-3/8 IN
Mfr # 38537
Zoro # G802467893
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Material Metal
- Length 11-3/8 in
- Housing Material Rubber
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38537
- Zoro # G802467893
- UPC # 30000000000000
- Country of Origin Unknown
- Category Tailgate Nets
Dimensions
Length | 11-3/8 in |
Diameter | 1/4 in |
Details
Includes | Hardware |
Material | Metal |
Housing Material | Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Carburetor Repair Kit, 1286A (1286A)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AFC12000)
- ILC Replacement for Osram Sylvania 62201 replacement light bulb lamp (62201 OSRAM SYLVANIA)
- ELECTRONIC SPECIALTIES Fuse Buddy Current Loop Kit (312A)
- MOTORMITE Tailgate Hinge Right, 38653 (38653)
- MOTORMITE TAILGATE LATCH ASSEMBLY (38674)
- MOTORMITE Tailgate Hinge Left, 38654 (38654)
- MOTORMITE TAILGATE HINGE INSERT KIT-LEFT AND RIGHT (38641)
- MOTORMITE Tailgate Latch Striker Plates, 38432 (38432)
- MOTORMITE Tailgate Latch Bracket With Lock Assembl (88081)
- DEE ZEE Dee Zee D37-43102 Tailgate Assist for 2007-2017 Chevy Silverado & GMC Sierra (D37-43102)
- Motormite Tailgate Nets