Shop All Automotive Sun Shades
Motormite
Sunvisor Clip Replacement, 74437
Mfr # 74437
Zoro # G3953753
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1-1/8 in
- Color Gray
- Length 1-3/16 in
- Attachment Type Clip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74437
- Zoro # G3953753
- UPC # 37495744379
- Country of Origin Unknown
- Category Automotive Sun Shades
Dimensions
Width | 1-1/8 in |
Length | 1-3/16 in |
Details
Material | Plastic |
Color | Gray |
Attachment Type | Clip-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN M-Benz E320 09-03/E350 09-06 Shock Absorber, 24-069069 (24-069069)
- WESTIN AUTOMOTIVE 04-14 F150 TAILGATE MAT BLACK (50-6505)
- CRP PRODUCTS Pentosin Pentofrost Nf Blue 1.5 Liter Blue Fs 1.5L, 8114117 (8114117)
- TRUCK-LITE 60 Series, Led, Red, Oval, 26 Diode, Stop/Turn/Tail, Gray Flange Mount, Fit N Forget S.S., 12V (60252R)
- MOTORMITE Sun Visor Clip Replacement, 76825 (76825)
- MOTORMITE Sun Visor Panel, 74438 (74438)
- MOTORMITE SUN VISOR PANEL (74200)
- MOTORMITE Sunvisor, 74208 (74208)
- MOTORMITE Sun Visor Panel, 74439 (74439)
- MOTORMITE Sun Visor Panel, 74486 (74486)
- WEATHERTECH SunShade, TS0901 (TS0901)
- Motormite Automotive Interior Accessories