Shop All Automotive Sun Shades
Motormite
Sun Visor Panel, 74060
Mfr # 74060
Zoro # G3943971
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2 in
- Material Cloth, Polymer
- Features Illuminated; Removable
- Width 6-3/4 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 74060
- Zoro # G3943971
- UPC # 885484861411
- Country of Origin Unknown
- Category Automotive Sun Shades
Dimensions
Width | 6-3/4 in |
Length | 16 in |
Details
Thickness | 1/2 in |
Material | Cloth, Polymer |
Features | Illuminated; Removable |
Includes | Hardware; Mirror |
Color | Gray |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Iso Weatherproof Connector 5 Spade Connections With 12 Leads (H84709001)
- GPD New Compressor, 6511338 (6511338)
- VELVAC Air Check Valve 1/2" Female Threads (034045)
- CURT Rubber Hitch Tube Cover, 1-1/4", 22271 (22271)
- MOTORMITE Sun Visor Panel, 74438 (74438)
- MOTORMITE Sun Visor Panel, 74201 (74201)
- MOTORMITE Sunvisor Clip Replacement, 74435 (74435)
- MOTORMITE Sunvisor Clip Replacement, 74437 (74437)
- MOTORMITE Sun Visor Clip Replacement, 76825 (76825)
- MOTORMITE Sunvisor, 74208 (74208)
- WEATHERTECH SunShade, TS0383 (TS0383)
- Motormite Automotive Sun Shades