Motormite

Sun Visor Clip Replacement, 76825


product price: $9.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 1-11/16 in
  • Color Tan
  • Length 3-1/8 in
  • Thickness 1-1/8 in
  • Material Plastic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1-11/16 in
Length 3-1/8 in

Details

Color Tan
Thickness 1-1/8 in
Material Plastic
Attachment Type Clip-On
Number Of Mounting Holes 1

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.