Shop All Rubber Hoses & Lines
Motormite
Soft Vacuum Tubing Connector Assortment, 47432
Mfr # 47432
Zoro # G9335202
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/8 in, 3/16 in
- Hose Color Black
- Type Straight
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47432
- Zoro # G9335202
- UPC # 30037495474321
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 1/8 in, 3/16 in |
Details
Hose Color | Black |
Type | Straight |
Material | Vinyl |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cone and Cup Assembly. Contains 594A / 592A. (SET403)
- ROADPRO 7-Way Electrical Trailer Socket 7-Pin Connector (RP2345FSAE)
- ANCO Dodge Caravan / Grand Caravan 07-96 Hond Wiper Blade, 97-26 (97-26)
- GATES Classical Section Wrapped V-Belt, A86 (A86)
- MOTORMITE Soft Elbow Vacuum Tubing Connector Assor, 47431 (47431)
- MOTORMITE 1/8 X 1/8 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47409 (47409)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47328 (47328)
- MOTORMITE 3/16 X 3/16 In Hard Vacuum Tubing Connec Vacuum Connecto, 47303 (47303)
- MOTORMITE L Connector Vacuum Tubing Assortment, 47355 (47355)
- MOTORMITE 3/16 In X 3 Ft Hard Black Vacuum Multi P Tubing, 47419 (47419)
- GATES Molded Coolant Hose - Upper - Radiator To Filler Neck, 23424 (23424)
- Motormite Rubber Hoses & Lines