Shop All Machine Screws
Motormite
Slotted Round Machine Screw, Plain Steel
Mfr # 44456
Zoro # G6853039
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Head Type Round
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 44456
- Zoro # G6853039
- UPC # 37495444569
- Country of Origin Unknown
- Category Machine Screws
Details
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT M6 Socket Head Cap Screw, 12 mm Length (UST700008)
- GRIP-RITE Collated Framing Nail, 3 in L, 12 ga, Galvanized, Round Head, 30 Degrees (GRSP10DH)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (N01100.100.0001)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD8)
- MOTORMITE Stove Bolt With Nuts-3/16-24 In X 1-1/4,44406 (44406)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.031.0075)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70153)
- L.H. DOTTIE #6-32 x 1/2 in Spanner Oval Machine Screw, Stainless Steel, 100 PK (414TP)
- L.H. DOTTIE #10-24 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 50 PK (RMC10242)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33906)
- ZORO SELECT M5-0.80 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0010)
- Motormite Machine Screws