Shop All Transmission Parts & Components
Motormite
SHIFT LINKAGE BUSHING REPLACEMENT
Mfr # 14078
Zoro # G302176509
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.47 in
- Inside Dia. 0.31 in
- Material Nitrile Rubber (NBR)
- Outside Dia. 0.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 14078
- Zoro # G302176509
- UPC # 37495140782
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 0.31 in |
Outside Dia. | 0.74 in |
Details
Thickness | 0.47 in |
Material | Nitrile Rubber (NBR) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- STENS Spindle Pulley 275-284 For Ayp 153535 (275-284)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT90-10)
- RONSTAN Turnbuckle Body Calibrated Lock Nut 1/4" (RF1481-04)
- MOTORMITE Shifter Knob Repair Kit, 76848 (76848)
- MOTORMITE Shift Lever Arm, 74124 (74124)
- MOTORMITE SHIFTER CABLE BUSHING (14905)
- MOTORMITE SHIFT INDICATOR BRACKET REPLACEMENT (70041)
- MOTORMITE SHIFT BOOT REPLACEMENT (47996)
- MOTORMITE RACK AND SECTOR GEAR KIT-WITHOUT TILT OR (83221)
- TIMKEN Clutch Pilot Bearing, SCE1211 (SCE1211)
- Motormite Transmission Parts & Components