Shop All Sheet Metal Screws
Motormite
Sheet Metal Screw, Oval Head Phillips Drive
Mfr # 44321
Zoro # G102034900
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 44321
- Zoro # G102034900
- UPC # 37495443210
- Country of Origin Unknown
- Category Sheet Metal Screws
Details
Head Type | Oval |
Drive | Phillips |
Item | Sheet Metal Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 5/8x6 3/4 L (U39665.062.0600)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51060.050.0018)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.080.0016)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x3 L, Pk25 (U08320.037.0300)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 25 PK (77622)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37057)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #10 X 2in 18-8 Stainless Steel 100PK (9017251)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Flat Head Phillips Drive, 12 PK (79455)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU47)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03156)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SP834)
- Motormite Self-Tapping Screws