Shop All Sheet Metal Screws
Motormite
Sheet Metal Screw, #6 x 1/2 in
Mfr # 44300
Zoro # G102068288
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 44300
- Zoro # G102068288
- UPC # 37495443005
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Item | Sheet Metal Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nut 5/16X18 Flg (712-04230)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP146)
- HERITAGE Detent Pin, 3/8" x 1.3", Medium CSZ, Clear (DTP-0375-1300)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 6000 PK (1108SPP)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SP81)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Brass Steel Pan Head Phillips Drive, 50 PK (64142)
- ASMC INDUSTRIAL No.6-18 x 2 Phillips Pan Head Type A Sheet Metal Screw, Low Carbon Steel - Black Oxide, 3000PK (0000-214027-3000)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1 in, Hex Head (A0090200100HT)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37063)
- HILLMAN 74066 12 x 0.75 in. Pan Combo Head Zinc Plated Sheet Metal Screw (77676)
- HILLMAN Hillman Fasteners 250489 LB 10 x 1 in. Metal to Wood Self-Drilling Roofing Screws; Grey (250489)
- Motormite Self-Tapping Screws