Shop All Sheet Metal Screws
Motormite
Sheet Metal Screw, #1 x Pan Head Slotted Drive
Mfr # 44306
Zoro # G3269731
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Screw Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 44306
- Zoro # G3269731
- UPC # 37495443067
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #1 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Item | Sheet Metal Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0001)
- TEKS Self-Drilling Screw, #12 x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1404000)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3.25-50)
- HILLMAN M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Steel (5166640)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03278)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05109)
- BUILDRIGHT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07691)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flt Head Phil Dr #12 X 1-1/2in Zinc Plated Steel 100PK (9017498)
- ZORO SELECT Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.013.0200)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (441350)
- Motormite Self-Tapping Screws