Shop All Carburetor Parts & Components
Motormite
Self-Tapping Carburetor Fitting-1 In Inl Carburetor Fuel, 55140
Mfr # 55140
Zoro # G1980593
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1 in
- Attachment Method Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 55140
- Zoro # G1980593
- UPC # 30037495551404
- Country of Origin Unknown
- Category Carburetor Parts & Components
Dimensions
Fitting Size | 1 in |
Details
Attachment Method | Screw-In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.25 Oz., PK50 (AW025)
- KEEPER Tow Rope Yellow 13'L (02855)
- INSTALLBAY BY METRA Mini Anl Fuse Holder, 10-Pack (WFHMANL)
- LUBE LOCKER LUBELOCKER FORD COMPETITION 9in (LLR-C900)
- MOTORMITE Choke Heater Tube Kit, 76850 (76850)
- MOTORMITE CARBURETOR STUD KIT (23705)
- HYGRADE Carburetor Repair Kit, 385C (385C)
- POWERPLAY 67027 16 in. Universal S-Blade Electric Fan (PO796478)
- AFTERMARKET Carburetor Float (FSC30-0203)
- AFTERMARKET Tecumseh Carburetor Gasket 640350 for Lawn-Boy Insight 10685 10686 10686C 10687 (MOM70-0102)
- AFTERMARKET New Carburetor for Minneapolis-Moline Z13 12566 TSX1003 TSX534 TSX551 TSX577 (FSC30-0206)
- Motormite Carburetor Parts & Components