Shop All Self-Drilling Screws
Motormite
Self-Drilling Screw, Stainless Steel Pan Head
Mfr # 1046
Zoro # G202208317
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 1046
- Zoro # G202208317
- UPC # 37495010467
- Country of Origin Unknown
- Category Self-Drilling Screws
Details
Head Type | Pan |
Material | Stainless Steel |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Snap Pin Coil Tension 3/8 x 4 ZC (SNIC-0375-4000)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.062.0650)
- GRIP-RITE Collated Ring Shank Nail, 3-1/4 in L, Round Head, 33 Degrees (MAXC62908)
- 3M Reclosable Fastener Black (MP-3541/42-BLACK 3M)
- MOTORMITE SELF-TAP SCREW (45684)
- SABERDRIVE Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Torx Drive, 315 PK (52600)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 3100 PK (B31820.019.0100)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (633740-500)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (335377-5000)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 159 PK (52604)
- TINKERTOOLS Self-Drilling Screw, #10 x 0.62 in, Pan Head Phillips Drive (TI1678893)
- Motormite Self-Drilling Screws