Shop All Self-Drilling Screws
Motormite
Self-Drilling Screw, #8-18 x 3/4 in
Mfr # 45550
Zoro # G6851998
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8-18
- System of Measurement Inch
- Fastener Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 45550
- Zoro # G6851998
- UPC # 37495455503
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Item | Self-Drilling Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38160.075.0003)
- ZORO SELECT Coupling Nut, M16-2.00, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd (205835BG)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in L, 5 PK (U55000.050.0375)
- MOTORMITE SELF-TAP SCREW (45684)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0200)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW61)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Pan Head Phillips Drive, 15 PK (79103)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 8000 PK (0606KPM)
- ZORO SELECT Self-Drilling Screw, #8-18 x 5/8 in, 410 Stainless Steel Pan Head Square Drive, 2000 PK (0810KQP410)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 7000 PK (SDCT10034WHT)
- Motormite Self-Tapping Screws