Shop All Seatbelts
Motormite
Seat Belt Universal 74 In, 74353
Mfr # 74353
Zoro # G4106651
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Includes Hardware
- Thickness 5/8 in
- Length 74 in
- Width 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 74 in |
Width | 1-7/8 in |
Details
Material | Nylon |
Includes | Hardware |
Thickness | 5/8 in |
Type | Lap Belt |
Number Of Bolts | 2 |
Fastening Method | Push Button |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Insert-S/S Square Tube, #270191-1 (270191-1)
- PERFECT EQUIPMENT Adhsv Wheel Weight, 1280 Piece, 0.25 Oz. (200624STR)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (M00600503)
- INNOVATIVE LIGHTING Marine Hull Mount Horn (541-0100-7)
- MOTORMITE Seat Belt Clip Retainer, 74325 (74325)
- MOTORMITE Seat Belt Stop Kit, 74358 (74358)
- POWER HOUSE 2-Point Seat Belt, Black (PO2621343)
- JONESCO Underbody Fire extinguisher cabinet, top load, fits (1) 20 lb. extinguisher (JBFR75)
- CIPHER Cipher Auto CPA4005RD Cipher Racing Red 5 Point Quick Release Racing Harness; Red (CPA4005RD)
- SPEC-D TUNING 5 POINT SEAT BELT- GREEN (RSB-5PTG)
- LEM PRODUCTS LEM 656 Clamp-On Tenderizer (656)
- Motormite Seatbelts