Shop All Vehicle Bulbs & Lenses
Motormite
SEALED BEAM ADJUSTERS-UNIVERSAL
Mfr # 42117
Zoro # G302171108
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable
- Material Metal, Plastic
- Type Retainer
- Attachment Method Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42117
- Zoro # G302171108
- UPC # 37495421171
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Features | Adjustable |
Material | Metal, Plastic |
Type | Retainer |
Attachment Method | Screw-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX VISION Wiper Blade, Conventional, Rubber, 16" Size (MXV161)
- DAYCO 3/4 In. X 25 Ft. (Spool) Fuel Line Hose, 93038 (93038)
- BEP MARINE BEP Pro Installer Dual Insulated Distribution Stud - 1/4" (IS-6MM-2/DSP)
- DONALDSON P554560, LUBE SPIN (P554560)
- MOTORMITE Headlight Retaining Clip, 42441 (42441)
- MOTORMITE 211 White 2Watt Led Bulb Dome Light Bulb, 211W-Hp (211W-HP)
- MOTORMITE 2-Wire Fog Lamp Socket Bulbs 881 And 889 Fog Light Conne, 85855 (85855)
- MOTORMITE Headlight Knob Kit, 76897 (76897)
- ILC Replacement for Forest Dental Champion replacement light bulb lamp (CHAMPION FOREST DENTAL)
- LUMAPRO Miniature Lamp, 1895, G4 1/2, 14V, PK10 (1895-10PK)
- ILC Replacement for Lumapro 2fmp4 replacement light bulb lamp, 10PK (2FMP4 LUMAPRO)
- Motormite Vehicle Bulbs & Lenses