Shop All Headlamps
Motormite
ROUND HEADLAMP RETAINING RING (2) WITH 4
Mfr # 42408
Zoro # G702467375
product price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Includes Hardware
- Attachment Method Screw-On
- Number Of Bolt Holes 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Steel |
Color | Silver |
Includes | Hardware |
Attachment Method | Screw-On |
Number Of Bolt Holes | 7 |
Shape | Round |
Type | Retainer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (3157NA-2PK)
- STEELMAN 42-Inch Lighted Inspection Tool (05420)
- SIGNIFY Philips Advance ICF2S42M2LDK Elect. CFL Ballast, 2- 42W TBX Lamps, Programmed Start, 1.0 BF, 120-277 (ICF2S42M2-LDK)
- ZORO SELECT StringLits, 23.7ft, StwbyPnc, 70LEDs, White (60RG22)
- MOTORMITE Headlamp Bulb Retainer, 42415 (42415)
- DUO HEADLAMP Headlamp, 250 lm (NEB-HLP-0001)
- POLICE SECURITY Lookout 1000 lm Black LED Head Lamp AA Battery (98070)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- LUMAPRO Headlamp, LED, 2000lm (797NT8)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5466R)
- FOXFURY LIGHTING SOLUTIONS Headlamp/Helmet Light, Command Tilt (420-T09)
- Motormite Headlamps