Shop All Automotive Body Clips
Motormite
REVEAL MOLDING CLIP-GM
Mfr # 45604
Zoro # G802423998
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Dark Gray
- Length 1-1/16 in
- Attachment Method Clip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45604
- Zoro # G802423998
- UPC # 37495456043
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length | 1-1/16 in |
Details
Material | Steel |
Color | Dark Gray |
Attachment Method | Clip-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Steel Wheel, Steel Wheel 18x7 5x114.3 ET40 CB67.1 Black (X48567)
- TRAILFX Powder Coated, Black, Steel, 3" Diameter, With Skid Plate, With Holes For Optional Lighting (B0033B)
- SOLAS Prop Mer Ss 40-140Hp 13, #1441-138-13 (1441-138-13)
- DEE ZEE PASS BRITE TREAD WW TOOLBOX (DZ94)
- MOTORMITE Clip Nut Kit-U-Type-M6-1.0 Clip/Spring Nut, 45411 (45411)
- MOTORMITE Panel Trim Retainer-Interior-Universal, 45491 (45491)
- MOTORMITE Clip Nut-U-Type-5/16-18 In Clip/Spring Nut, 45414 (45414)
- MOTORMITE JACK NUT (45820)
- MOTORMITE FENDER LINER RETAINER (45718)
- MOTORMITE Nylon Nut-No. 8 .304 In Square X .440 In Body Hardware, 45830 (45830)
- DISCO Blk Nyln Hood Moulding Ret 6mm Hole Size 4mm Panel Rng PK25 (5606PK)
- Motormite Automotive Body Clips